Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White, 11-5/8 in, Polystyrene Plastic, 115

  • Mfr # 246735

  • Zoro # G508619657


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
11-5/8 in
Height
24-13/16 in
Color
White
Depth
11-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246735
Zoro #
G508619657
UPC #
707022456678
Country of Origin
China

Dimensions

Width
11-5/8 in
Height
24-13/16 in
Depth
11-5/8 in

Details

Voltage
115
Color
White
Cabinet Material
Polystyrene Plastic

Description

Removes up to 50 pints of moisture from the air per day. The dehumidifier's air outlets are vertically positioned for optimum airflow dispersal. In addition, the top panel features digital touchpad programming options such as a timer, fan speed adjustment, and more for ease of use and convenience. This unit is suitable for offices, cubicles, and other small industrial spaces that need a slim but sturdy humidity-fighting machine. Air filter is washable for simple upkeep. Pump is included. UL and cUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.