Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White, 9-5/8 in, Polystyrene Plastic, 115

  • Mfr # 246731

  • Zoro # G108619903


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
9-5/8 in
Height
19-11/16 in
Color
White
Depth
9-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246731
Zoro #
G108619903
UPC #
707022456654
Country of Origin
China

Dimensions

Width
9-5/8 in
Height
19-11/16 in
Depth
9-5/8 in

Details

Voltage
115
Color
White
Cabinet Material
Polystyrene Plastic

Description

This automatic defrost-enabled dehumidifier is made to remove up to 30 pints of moisture from the air per day. Use this unit in commercial and industrial spaces with increased humidity levels. The air outlets are designed for vertical positioning, permitting ideal airflow direction. A digital touchpad at the top panel features easily programmable modes such as a timer, fan speed adjustment, and more. Air filter is washable for simple upkeep. No pump included. UL and cUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.