Zoro Homepage

White, 9-5/8 in, Polystyrene Plastic, 115

  • Mfr # 246733

  • Zoro # G108619705


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
9-5/8 in
Height
19-7/8 in
Color
White
Cabinet Material
Polystyrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246733
Zoro #
G108619705
UPC #
707022456661
Country of Origin
China

Dimensions

Width
9-5/8 in
Height
19-7/8 in
Depth
11-5/8 in

Details

Voltage
115
Color
White
Cabinet Material
Polystyrene Plastic

Description

Suitable for offices, cubicles, and other small industrial spaces that need a slim but sturdy humidity-fighting machine. It removes up to 40 pints of moisture from the air per day and has air outlets that are stationed vertically to allow for optimum airflow. In addition, the top panel has a digital touchpad with options such as a timer, fan speed adjustment, and more for making quick changes. This dehumidifier has a washable air filter for easy maintenance care. Pump is included. UL and cUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.