Zoro Homepage

Whiteboard, 24, 36, White

  • Mfr # 695525

  • Zoro # G508620523


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24
Dry Erase Width
36
Board Color
White
Board Style
Calendar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695525
Zoro #
G508620523
UPC #
707022350129
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36

Details

Item
Whiteboard
Board Color
White
Board Style
Calendar

Description

Wall mounted whiteboard is made of high quality painted steel, which resists ghosting and staining and provides easy erasability. Magnetic surface allows you to post notes and reminders as needed. Whiteboard ships complete with mounting brackets and hardware suitable for installation on drywall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.