Zoro Homepage

Whiteboard, 24, 36, White

  • Mfr # 695814

  • Zoro # G208620519


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24
Dry Erase Width
36
Board Color
White
Board Style
Calendar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695814
Zoro #
G208620519
UPC #
707022453424
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36

Details

Item
Whiteboard
Board Color
White
Board Style
Calendar

Description

Keep organized with this weekly dry erase calendar. Perfect for use in work spaces, meeting rooms, schools and many other commercial or residential settings. This wall mounted whiteboard is made of high quality painted steel which resists ghosting and staining. The magnetic surface allows you to post notes, messages and reminders as needed. Easy write-on, wipe-off surface accepts all dry erase markers. Includes aluminum accessory tray to keep your dry erase markers and erasers in close reach. Trimmed in an aluminum frame with plastic end caps. Bottom marker tray slides on and off. Whiteboard ships complete with mounting brackets and hardware suitable for drywall installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.