Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whiteboard, 24, 36, White

  • Mfr # B880023PK

  • Zoro # G908620963


product price: $206.99
/pk 2, $103.50/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24
Dry Erase Width
36
Board Color
White
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B880023PK
Zoro #
G908620963
UPC #
707022381376
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36

Details

Item
Whiteboard
Board Color
White
Board Style
General Purpose

Description

This wall board ships complete with mounting brackets and hardware suitable for installation on drywall. The frame and tray are constructed of aluminum. The tray has ample room to hold dry erasers as well as markers. This wall mounted whiteboard is magnetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.