Zoro Homepage

Whiteboard, 36, 48, White

  • Mfr # 695315

  • Zoro # G908610278


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36
Dry Erase Width
48
Board Color
White
Depth
3/8 in
Assembly
Not required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695315
Zoro #
G908610278
UPC #
707022324281
Country of Origin
China

Dimensions

Dry Erase Height
36
Dry Erase Width
48
Depth
3/8 in

Details

Item
Whiteboard
Board Color
White
Assembly
Not required
Board Style
General Purpose

Description

Melamine Dry Erase WhiteboardColor: White.
  • Frame Construction: Aluminum.
  • Material: Melamine.
  • Magnetic: No.
  • Nominal Board Size: 48 x 36.
  • Suggested Use: Indoor.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.