Zoro Homepage

Whiteboard, 36, 48, White

  • Mfr # 695784

  • Zoro # G408591701


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36
Dry Erase Width
48
Board Color
White
Board Style
Planning Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695784
Zoro #
G408591701
UPC #
707022447966
Country of Origin
China

Dimensions

Dry Erase Height
36
Dry Erase Width
48

Details

Item
Whiteboard
Board Color
White
Board Style
Planning Board

Description

This steel magnetic dry erase board features a light gray 1 x 2 grid patterned template printed onto the surface. This is an excellent tool that will allow you to keep schedules and plan projects in an organized fashion. The grid lines will keep everything nicely lined up and the magnetic surface allows you to use magnetic planning accessories to further enhance your task display. Painted steel surface resists staining, ghosting and scratches and cleans easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.