Zoro Homepage

Whiteboard, 36, 48, White

  • Mfr # B880024

  • Zoro # G808620964


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36
Dry Erase Width
48
Board Color
White
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B880024
Zoro #
G808620964
UPC #
847210028246
Country of Origin
China

Dimensions

Dry Erase Height
36
Dry Erase Width
48

Details

Item
Whiteboard
Board Color
White
Board Style
General Purpose

Description

Magnetic painted steel surface allows you to post notes and remindersTrimmed in an aluminum frame with plastic end capsShips complete with mounting brackets and hardware suitable for installation on drywallCan be used to meet any communication and collaboration needIdeal for both commercial or residential settingsEasy write-on, wipe-off surface accepts all dry erase markers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.