
Whiteboard, 48, 72, White
Mfr # 695316PK
Zoro # G908591508
product price: $506.99
/pk 2, $253.50/eaKey Features
Dry Erase Height
48
Dry Erase Width
72
Board Color
White
Depth
3/8 in
Assembly
Not required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695316PK
Zoro #
G908591508
UPC #
707022381437
Country of Origin
China
Dimensions
Dry Erase Height
48
Dry Erase Width
72
Depth
3/8 in
Details
Item
Whiteboard
Board Color
White
Assembly
Not required
Board Style
General Purpose
Description
These boards are double sided and can be reversed to extend use, giving you twice what you pay for. Frame is made from sturdy aluminum with an easy to mount four-corner system that can be mounted vertically or horizontally. Surface should be cleaned and maintained regularly. Snap-on accessory tray and mounting hardware included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.