Zoro Homepage

Whiteboard, 48, 72, White

  • Mfr # 695478

  • Zoro # G908619974


product price: $538.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48
Dry Erase Width
72
Board Color
White
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695478
Zoro #
G908619974
UPC #
707022326971
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
72

Details

Item
Whiteboard
Board Color
White
Board Style
General Purpose

Description

Features: Writeability - Can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker pen without damaging the surface.Visibility - Smooth porcelain surface provides sharp, clear and distinct marker linesSurface Distortion - The surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness and distortionErasability - Dry-erase marker ink can be wiped off easily with a dry cloth or standard eraser. Semi-permanent and permanent marker pen inks can be removed with a solvent-based cleaner.Cleanability - All residues that remain after normal erasing can be removed by following the care and cleaning instructions included. Also, see below for attachment.Wearability - Vitrified glass-hard ceramic surface fused to light-gauge enameling-grade steel in the range of 700900 °C 12921652 °F. High resistance to impact damage, abrasion, scratching and color fading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.