Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whiteboard, 48, 72, White

  • Mfr # B880012PK

  • Zoro # G708611055


product price: $538.99
/pk 2, $269.50/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48
Dry Erase Width
72
Board Color
White
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B880012PK
Zoro #
G708611055
UPC #
707022381390
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
72

Details

Item
Whiteboard
Board Color
White
Board Style
General Purpose

Description

Magnetic surface allows you to post notes and reminders as needed. Whiteboard ships complete with mounting brackets and hardware suitable for installation on drywall. Includes aluminum accessory tray to keep your dry erase markers and erasers in close reach. Trimmed in an aluminum frame with plastic end caps. Made of high quality painted steel, which resists ghosting and staining and provides easy erasability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.