Wide Span Rack, 3 Shelves Deck 900 Lb. Cap Per Level, 72x24x96, Gray

  • Mfr # B2297133

  • Zoro # G508596712


product price: $394.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
24
Overall Height
96 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2297133
Zoro #
G508596712
UPC #
707022386609
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24
Overall Height
96 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Frame Material
Steel
Includes
3 Adjustable Shelves, 1 Center Deck Support Per Shelf
Shelving Style
Double Rivet
Shelving Type
Starter Unit

Description

Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2 increments. Decking is made of sturdy 1/2 thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish. This 72W model with 900 lb. capacity per shelf includes 1 center deck support per shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.