Wide Span Rack 60Wx48Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

  • Mfr # B2296744

  • Zoro # G908590983


product price:  $410.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter Unit
Depth
48 in
Height
84 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2296744
Zoro #
G908590983
UPC #
707022386272
Country of Origin
United States

Dimensions

Depth
48 in
Height
84 in
Overall Width
60 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Includes
3 Adjustable Shelves, 1 Center Deck Support Per Shelf
Shelving Style
Double Rivet
Assembled/Unassembled
Unassembled

Description

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8 thick precut decking. This 60W model with 1200 lb. capacity includes 1 center deck support per shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.