Wide Span Rack 72Wx36Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
- Mfr # B2297157
- Zoro # G508590925
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
36 in
Height
60 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297157
- Zoro #
- G508590925
- UPC #
- 707022385541
- Country of Origin
- United States
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Shelving Style
- Double Rivet
- Includes
- 1 Center Deck Support Per Shelf
- Assembled/Unassembled
- Unassembled
Dimensions
- Depth
- 36 in
- Height
- 60 in
- Overall Width
- 72 in
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking. This 72W model with 900 lb. capacity includes 1 center deck support per shelf.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.