
Wide Span Rack 72x24x60, 3 Shelves Deck 900 Lb. Cap Per Level, Gray
Mfr # B2296756
Zoro # G808590779
product price: $385.99
/eaKey Features
Shelving Type
Starter Unit
Depth
24 in
Height
60 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2296756
Zoro #
G808590779
UPC #
707022386456
Country of Origin
United States
Dimensions
Depth
24 in
Height
60 in
Overall Width
72 in
Details
Shelving Type
Starter Unit
Material
Steel
Color
Gray
Includes
3 Adjustable Shelves, 1 Center Deck Support Per Shelf
Shelving Style
Double Rivet
Assembled/Unassembled
Unassembled
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2 increments. Decking is made of sturdy 1/2 thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.