Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Span Rack 72x48x60, 3 Shelves Deck 900 Lb. Cap Per Level, Gray

  • Mfr # B2297069

  • Zoro # G608591303


product price: $465.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter Unit
Depth
48 in
Height
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297069
Zoro #
G608591303
UPC #
707022386470
Country of Origin
United States

Dimensions

Depth
48 in
Height
60 in
Overall Width
72 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Includes
3 Adjustable Shelves, 1 Center Deck Support Per Shelf
Shelving Style
Double Rivet
Assembled/Unassembled
Unassembled

Description

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2 increments. Decking is made of sturdy 1/2 thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.