Wide Span Rack With 3 Shelves No Deck, 96W x 48D x 96H, 1100 Lb Shelf Cap

  • Mfr # 790CP15

  • Zoro # G108590875


product price:  $294.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter Unit
Depth
48 in
Height
96 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
790CP15
Zoro #
G108590875
UPC #
707022078726
Country of Origin
Malaysia

Dimensions

Depth
48 in
Height
96 in
Overall Width
96 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Includes
C-Channel Beams, 3 Center Deck Supports Per Shelf
Shelving Style
Double Rivet

Description

Provides extra space for bulky materials. Snap-together assembly allows fast tool- and hardware-free setup
  • Uprights are a substantial 1-1/2 x 2-1/4 x 14 gauge steel
  • Unit includes 3 levels, adjustable at 1-1/2 increments
  • Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish
  • All models have double riveted beams for maximum frame rigidity
  • Supply your own decking.This 96W model with 1100 lb capacity includes extra heavy duty C-channel beams and 3 center deck supports per shelf.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.