Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wipes Dispenser, Wall Mount

  • Mfr # 641474

  • Zoro # G609146175


product price: $50.75
/ea

Key Features

Dispenser Material
Steel
Color
Silver
Width
9-3/4 in
Height
10 in
Length
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641474
Zoro #
G609146175
UPC #
707022434874
Country of Origin
United States

Dimensions

Width
9-3/4 in
Height
10 in
Length
9-3/4 in

Details

Dispenser Material
Steel
Color
Silver
For Use With
Up to 9-1/4" Rolls

Description

Wipe Dispenser is ideal for use in common areas such as lobbies, offices, restrooms, warehouses, and more. The Tri-Star shaped opening allows for a single wipe to be dispensed each time. The steel wipe container allows for roll wipes up to 9-1/4Diameter, and can be mounted on walls or fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.