Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Grid Panel 36in x 18in Poly-Green

  • Mfr # 933CP22GZ

  • Zoro # G411937954


product price: $25.69
/ea

Key Features

Width
36 in
Color
Green
Material
Steel Wire Mesh
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933CP22GZ
Zoro #
G411937954
UPC #
707022352277
Country of Origin
Korea, Republic of

Dimensions

Width
36 in
Depth
18 in

Details

Item
Wire Deck
Color
Green
Material
Steel Wire Mesh

Description

Allows visibility and light, air and sprinkler penetration reducing insurance premiums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.