Zoro Homepage

Wire Grid Panel 60in x 48in Poly-Green

  • Mfr # 933CP16GZ

  • Zoro # G911937669


product price: $101.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
60 in
Color
Green
Material
Steel Wire Mesh
Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933CP16GZ
Zoro #
G911937669
UPC #
707022352369
Country of Origin
Korea, Republic of

Dimensions

Width
60 in
Depth
48 in

Details

Item
Wire Deck
Color
Green
Material
Steel Wire Mesh

Description

Allows visibility and light, air and sprinkler penetration reducing insurance premiums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.