Zoro Homepage

Wire Grid Panel With Wall Mount Hook, Gray Epoxy, 48inW x 18inD

  • Mfr # B2257828

  • Zoro # G211937901


product price: $54.29
/ea

Key Features

Material
Steel Wire Mesh
Overall Width
48 in
Color
Gray
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2257828
Zoro #
G211937901
UPC #
710552508564
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Depth
18 in

Details

Item
Wire Deck
Material
Steel Wire Mesh
Color
Gray

Description

Space-Wall is a system of wire grids that can be mounted directly on the wall. With the installation of Space-Wall you have now created a totally modular and flexible system that can be customized to meet your exact requirements today and changing needs in the future. All Grids are 3in x 3in openings 1/4in steel wire. Gray epoxy finish. Grid Panel comes with wall mounting brackets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.