
Wire Grid Panel With Wall Mount Hook, Gray Epoxy, 48inW x 30inD
Mfr # B2273857
Zoro # G611937792
product price: $74.45
/eaKey Features
Material
Steel Wire Mesh
Overall Width
48 in
Overall Depth
30 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2273857
Zoro #
G611937792
UPC #
707022434225
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Depth
30 in
Details
Item
Wire Deck
Material
Steel Wire Mesh
Color
Gray
Description
Space-Wall is a system of wire grids that can be mounted directly on the wall. With the installation of Space-Wall you have now created a totally modular and flexible system that can be customized to meet your exact requirements today and changing needs in the future. All Grids are 3in x 3in openings 1/4in steel wire. Gray epoxy finish. Grid Panel comes with wall mounting brackets. Ships in 2 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.