
Wire Mesh Deck, 48inW x 36inD
Mfr # 933CP12
Zoro # G211828087
original price: $63.99
10% off
new price: $57.59
/eaKey Features
Overall Width
48 in
Overall Depth
36 in
Material
Wire Deck
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933CP12
Zoro #
G211828087
UPC #
707022001847
Country of Origin
Korea, Republic of
Dimensions
Overall Width
48 in
Overall Depth
36 in
Details
Item
Boltless Shelf
Material
Wire Deck
Color
Gray
Description
Allows visibility and light, air and sprinkler penetration reducing insurance premiums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.