
Wire Mesh Hinged Door, 8x4
Mfr # 603333
Zoro # G611938003
product price: $422.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel Wire
Overall Height
8 in
Overall Width
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603333
Zoro #
G611938003
UPC #
707022023566
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Width
4 in
Details
Item
Door
Material
Steel Wire
Color
Gray
Description
This 4ftW x 8ftH door hinges in either direction for left or right-hand hinged access. Fits 8ftH partition sections. Made using 10 gauge steel wire woven mesh in a 1-1/2in diamond pattern. Framed in a 1-1/4in x 5/8in x 14-gauge cold rolled C-channel frame. Wire mesh is clinched Not welded into frame for strength. 3 sturdy hinges. Gray powder coat finish. FREE with each door. Each door includes a Free 3in wide channel stiffener post to add extra strength and durability to the door frame and a built-in mortise cylinder lock with two sets of keys, keyed alike. 8 Ft. Door does not include a transom, 8 Ft. Door should be ordered with corresponding 8 Ft. Panels & Posts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.