Zoro Homepage

Wire Mesh Panel, 4ftW x 10ftH

  • Mfr # 603328

  • Zoro # G911892449


product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Overall Height
10 in
Overall Width
4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603328
Zoro #
G911892449
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
4 in

Details

Item
Panel
Material
Steel Wire
Color
Gray

Description

. Easily removable and configurable*. 10-gauge wire woven in a 1-1/2in diamond pattern. Floor sockets, nuts, and bolts are included. Secure areas in your facility with the Global Industrial™ Wire Mesh Panel. This wire mesh security partition is ideal for creating barriers around areas that need restricted access. The wire mesh partition is easy-to-install, expand or move modular components designed for unrestricted ventilation and layout flexibility. Bolted wire mesh partitions have extra-strong C-Channel frame and 10-gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Wire is woven in a 1-1/2in diamond pattern with a strong 1-1/4in x 5/8 x 14 gauge C-Channel frame. Powder coat gray finish. Panels include floor sockets, nuts, bolts and detailed assembly instructions. *Compatible top capping is available - see model number 603146 and Channel Stiffener Post model 603347.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.