
Wire Mesh Panel, 4ftW x 8ftH
Mfr # 603323
Zoro # G411892222
product price: $271.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Steel Wire
Overall Height
8 in
Overall Width
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603323
Zoro #
G411892222
UPC #
707022023504
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Width
4 in
Details
Item
Panel
Material
Steel Wire
Color
Gray
Description
. Easily removable and configurable*. 10-gauge wire woven in a 1-1/2in diamond pattern. Floor sockets, nuts, and bolts are included. Secure areas in your facility with the Global Industrial™ Wire Mesh Panel. This wire mesh security partition is ideal for creating barriers around areas that need restricted access. The wire mesh partition is easy-to-install, expand or move modular components designed for unrestricted ventilation and layout flexibility. Bolted wire mesh partitions have extra-strong C-Channel frame and 10-gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Wire is woven in a 1-1/2in diamond pattern with a strong 1-1/4in x 5/8 x 14 gauge C-Channel frame. Powder coat gray finish. Panels include floor sockets, nuts, bolts and detailed assembly instructions. *Compatible top capping is available - see model number 603146 and Channel Stiffener Post model 603346.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.