Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Partition Security Room 20x10x8 without Roof, 4 Sides

  • Mfr # 603301

  • Zoro # G711864448


product price: $3,228.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Overall Height
8 in
Overall Width
20 in
Color
Gray
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603301
Zoro #
G711864448
UPC #
707022023672
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
20 in
Overall Depth
10 in

Details

Material
Steel Wire
Color
Gray

Description

8ft high room with 4 sides - no roof. Convenient and Easy to Order Weftve assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5ft wide x 8ftH sliding gate is included. Note: Gate needs to be installed between two panels on the 20ftside. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage. If the optional window is required, please add an inAin suffix to the model number when ordering. Additional cost applies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.