Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Partition Security Room 20x15x10 without Roof, 2 Sides

  • Mfr # 603287

  • Zoro # G411864304


product price: $2,217.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel Wire
Overall Height
10 in
Overall Width
20 in
Color
Gray
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603287
Zoro #
G411864304
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
20 in
Overall Depth
15 in

Details

Material
Steel Wire
Color
Gray

Description

10ft high room with 2 sides - no roof. Convenient and Easy to Order Weftve assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5ft wide x 8ftH sliding gate is included. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Gates for 10-foot high rooms include a 2ftH transom. The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage. If the optional window is required, please add an inAin suffix to the model number when ordering. Additional cost applies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.