
Wire Mesh Partition Security Room 30x20x8 without Roof, 2 Sides
Mfr # 603284
Zoro # G411864199
product price: $2,965.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
Key Features
Material
Steel Wire
Overall Height
8 in
Overall Width
30 in
Overall Depth
20 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603284
Zoro #
G411864199
UPC #
-
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Width
30 in
Overall Depth
20 in
Details
Material
Steel Wire
Color
Gray
Description
8ft high room with 2 sides - no roof. Convenient and Easy to Order Weftve assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5ft wide x 8ftH sliding gate is included. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage. If the optional window is required, please add an inAin suffix to the model number when ordering. Additional cost applies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.