Zoro Homepage

Wire Reel Caddy, 14W x 16D x 31H, Orange

  • Mfr # 230002

  • Zoro # G208619728


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Overall Depth
16
Overall Height
31 in
Material
Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230002
Zoro #
G208619728
UPC #
707022074452
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Depth
16
Overall Height
31 in

Details

Material
Steel
Color
Orange

Description

Pays out wire quickly and easily. Evenly spaced out axle design provides room for assorted wire spools up to 4-3/4 diameter. Includes 8 axles 3/4 diameter and 2 axles 1 1/8 diameter. 6x2 non-marring rubber wheels. Rugged 16 gauge welded steel frame is constructed of 3/4 tubing with durable powder coated bright orange finish for long lasting durability. Overall caddy dimensions are 31 H x 16D x 14W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.