Zoro Homepage

Wood Deck, 36inW x 12inD x 5/8in Thick

  • Mfr # 477CP1

  • Zoro # G911828103


product price: $6.05
/ea
Sold in multiples of 2 for $12.10

Key Features

Overall Width
36 in
Overall Depth
12 in
Material
Wood
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477CP1
Zoro #
G911828103
UPC #
81999488017
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in

Details

Item
Boltless Shelf
Material
Wood
Color
Brown

Description

Rugged 5/8in particle wood decking creates a sturdy platform for merchandise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.