
Wood Deck, 42inW x 30inD x 5/8in Thick
Mfr # 500CP19
Zoro # G911828264
original price: $11.59
20% off
new price: $9.19
/eaKey Features
Overall Width
42 in
Overall Depth
30 in
Material
Wood
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500CP19
Zoro #
G911828264
UPC #
81999493905
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Depth
30 in
Details
Item
Boltless Shelf
Material
Wood
Color
Brown
Description
Rugged 5/8in particle wood decking creates a sturdy platform for merchandise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.