Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Wood Deck, 48inW x 12inD x 5/8in Thick
- Mfr # 477CP4
- Zoro # G711828112
product price:Â
$
7.25
/ea
Key Features
Overall Width
48 in
Overall Depth
12 in
Material
Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477CP4
- Zoro #
- G711828112
- UPC #
- 81999487980
- Country of Origin
- United States
- Item
- Boltless Shelf
- Material
- Wood
- Color
- Brown
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 12 in
Description
Rugged 5/8in particle wood decking creates a sturdy platform for merchandise.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.