Wood Deck Platform Truck w/Removable Handles, 1200 Lb. Capacity, 8 Pneumatic Wheels

  • Mfr # 241684

  • Zoro # G008610703


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 in
Overall Length
51 in
Overall Width
23-1/2 in
Material
Plywood Deck With Steel Frame
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241684
Zoro #
G008610703
UPC #
707022333115
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
51 in
Overall Width
23-1/2 in

Details

Material
Plywood Deck With Steel Frame
Color
Blue
Assembled
No

Description

Complete with twin removable 1 dia. tubular steel push handles with cross-braces to help retain cargo. Transport items safely and securely. 51L x 23-1/2W truck has 1/2 varnished plywood deck with welded steel frame and undercarriage to handle heavy loads. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels. 10-3/4 deck height. Chip-resistant powder coat finish. Assembles easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.