Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Frame W/ Adjustable Leg, 57-5/8inW x 27-9/16inD, Tan

  • Mfr # 249602TN

  • Zoro # G711865445


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Height
28 to 34 in
Material
Steel
Width
57-5/8 in
Depth
27-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249602TN
Zoro #
G711865445
UPC #
707022029872
Country of Origin
China

Dimensions

Height
28 to 34 in
Width
57-5/8 in
Depth
27-9/16 in

Details

Color
Tan
Item
Frame
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Heavy duty production bench frames allow you to add the bench top thatfts right for you. Height adjustable production bench frames are built to last and able to withstand up to 5,000 lbs Bench top capacity may vary. Long lasting, high quality industrial bench frames are made with rugged 2in x 2in x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34in high at 2in increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Tan powder coat finish. Legs come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.