
Workbench Frame W/ Adjustable Leg, 93-5/8inW x 27-9/16inD, Tan
Mfr # 249604TN
Zoro # G311865555
product price: $515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan
Workbench/Table Assembly
Unassembled
Height
28 to 34 in
Width
93-5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249604TN
Zoro #
G311865555
UPC #
-
Country of Origin
China
Dimensions
Height
28 to 34 in
Width
93-5/8 in
Depth
27-9/16 in
Details
Color
Tan
Item
Frame
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Heavy duty production bench frames allow you to add the bench top thatfts right for you. Height adjustable production bench frames are built to last and able to withstand up to 4,000 lbs Bench top capacity may vary. Long lasting, high quality industrial bench frames are made with rugged 2in x 2in x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34in high at 2in increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Tan powder coat finish. Legs come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.