
Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48inW, Gray
Mfr # 255220
Zoro # G511919294
product price: $42.75
/eaKey Features
Color
Gray
Height
6 in
Workbench/Table Assembly
Assembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255220
Zoro #
G511919294
UPC #
707022033091
Country of Origin
China
Dimensions
Height
6 in
Width
48 in
Details
Color
Gray
Item
Stringer
Workbench/Table Assembly
Assembled
Material
Steel
Description
The workbench stringer helps increase bench stability. The steel channel easily attaches to legs hardware included. The wide angle channel offers extra strength. There are mounting holes for easy installation. The workbench stringer comes with mounting hardware to assemble legs to the bench top and to attach to the legs. It is finished in gray powder coat for scratch resistance. The stringer is not for use with pedestal units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.