Zoro Homepage

Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60inW, Gray

  • Mfr # 255221

  • Zoro # G511919355


product price: $44.99
/ea

Key Features

Color
Gray
Workbench/Table Assembly
Assembled
Material
Steel
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255221
Zoro #
G511919355
UPC #
707022033107
Country of Origin
China

Dimensions

Width
60 in
Height
6 in

Details

Color
Gray
Item
Stringer
Workbench/Table Assembly
Assembled
Material
Steel

Description

The workbench stringer helps increase bench stability. 60inW x 6inH steel channel easily attaches to legs hardware included. The wide angle channel offers extra strength. There are mounting holes for easy installation. The workbench stringer comes with mounting hardware to assemble legs to the bench top and to attach to the legs. It is finished in gray powder coat for scratch resistance. The stringer is not for use with pedestal units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.