Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick

  • Mfr # 318850N

  • Zoro # G911835019


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Birch Butcher Block
Overall Depth
30 in
Overall Height
1-1/2 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318850N
Zoro #
G911835019
UPC #
707022490474
Country of Origin
Estonia

Dimensions

Overall Depth
30 in
Overall Height
1-1/2 in
Width (In.)
60 in

Details

Color
Brown
Material
Birch Butcher Block

Description

Birch butcher block bench tops are kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. This is and economical all-purpose bench top choice. Tops are available in 1-1/2in thickness with square edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.