
Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick
Mfr # 318855N
Zoro # G311835091
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Birch Butcher Block
Overall Depth
36 in
Overall Height
1-1/2 in
Width (In.)
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
318855N
Zoro #
G311835091
UPC #
707022490528
Country of Origin
Estonia
Dimensions
Overall Depth
36 in
Overall Height
1-1/2 in
Width (In.)
72 in
Details
Color
Brown
Material
Birch Butcher Block
Description
Birch butcher block bench tops are kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. This is an economical all-purpose bench top choice. Tops are available in 1-1/2in thickness with square edge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.