Workbench Top, Boos Maple Butcher Block Square Edge, 60inWx24inDx1-3/4in Thick

  • Mfr # 432251

  • Zoro # G111835161


product price:  $323.10
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Maple Butcher Block
Overall Depth
24 in
Assembly
Unassembled
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432251
Zoro #
G111835161
UPC #
662969016340
Country of Origin
United States

Dimensions

Overall Depth
24 in
Width (In.)
60 in

Details

Color
Brown
Material
Maple Butcher Block
Assembly
Unassembled

Description

Safety edge bench top is made of solid maple strips glued together and electronically cured. The top is kiln dried, sanded smooth and finished with a penetrating oil protectant. Rounded front safety edge protects workers from leaning against sharp edges. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Work Surface Cleaning:. Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.