
Workbench Top, Boos Maple Butcher Block Square Edge, 72inWx36inDx1-3/4in Thick
Mfr # 601156
Zoro # G411835069
product price:Â $429.99
/eaKey Features
Color
Brown
Material
Maple Butcher Block
Overall Depth
36 in
Assembly
Unassembled
Width (In.)
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601156
Zoro #
G411835069
UPC #
662969013783
Country of Origin
United States
Dimensions
Overall Depth
36 in
Width (In.)
72 in
Details
Color
Brown
Material
Maple Butcher Block
Assembly
Unassembled
Description
MAPLE BENCH TOP. Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. You canftt buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Work Surface Cleaning:. Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.