Workbench Top, Boos Maple Butcher Block Square Edge, 96inWx30inDx1-3/4in Thick

  • Mfr # 607287

  • Zoro # G411835045


product price:  $453.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Brown
Material
Maple Butcher Block
Overall Depth
30 in
Assembly
Unassembled
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607287
Zoro #
G411835045
UPC #
662969013622
Country of Origin
United States

Dimensions

Overall Depth
30 in
Width (In.)
96 in

Details

Color
Brown
Material
Maple Butcher Block
Assembly
Unassembled

Description

Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. You canftt buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Work Surface Cleaning:. Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.