Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick

  • Mfr # 284CP8

  • Zoro # G911835170


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
ESD Laminate
Overall Depth
36 in
Assembly
Unassembled
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284CP8
Zoro #
G911835170
UPC #
758701890382
Country of Origin
United States

Dimensions

Overall Depth
36 in
Width (In.)
72 in

Details

Color
White
Material
ESD Laminate
Assembly
Unassembled

Description

Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick. Click

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.