Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick

  • Mfr # 601782

  • Zoro # G708611536


product price: $439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Work Surface Material
Maple Butcher Block
Top Width
60
Top Depth
30
Assembly
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601782
Zoro #
G708611536
UPC #
662969022501
Country of Origin
United States

Dimensions

Top Width
60
Top Depth
30

Details

Work Surface Material
Maple Butcher Block
Assembly
Yes
Color
Brown

Description

Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.