Workbench Top - Phenolic Resin Safety Edge, 60W x 36D x 1 Thick

  • Mfr # 237390

  • Zoro # G408611553


product price: $609.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Work Surface Material
Phenolic Resin
Top Width
60
Top Depth
36
Color
Black
Assembly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237390
Zoro #
G408611553
UPC #
707022020558
Country of Origin
China

Dimensions

Top Width
60
Top Depth
36

Details

Work Surface Material
Phenolic Resin
Color
Black
Assembly
Yes

Description

Features
    These chemical resistant bench tops are used in laboratories around the country.
  • These bench tops are made of 1 thick black phenolic resin that withstands moisture and resists chemicals, making them great for heavy lab use.
  • Impact resistant for superior strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.