Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 2-1/4 Thick

  • Mfr # 601785

  • Zoro # G208611548


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Work Surface Material
Shop Top
Top Width
60
Top Depth
30
Color
Brown
Assembly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601785
Zoro #
G208611548
UPC #
707022014946
Country of Origin
China

Dimensions

Top Width
60
Top Depth
30

Details

Work Surface Material
Shop Top
Color
Brown
Assembly
Yes

Description

Features
    Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8 thick super hard 62 lb.
  • high-density particleboard sealed with a catalyzed finish for liquid resistance.
  • Super strong MDF core.
  • Protects against static build up and wont warp or split.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.