Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Top, Stainless Steel Square Edge, 60W x 36D x 1-1/2 Thick

  • Mfr # B835885

  • Zoro # G208611562


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Work Surface Material
304 Stainless Steel
Top Width
60
Top Depth
36
Assembly
No
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B835885
Zoro #
G208611562
UPC #
662969136116
Country of Origin
United States

Dimensions

Top Width
60
Top Depth
36
Height
1-1/2 in

Details

Work Surface Material
304 Stainless Steel
Assembly
No
Color
Silver

Description

16 gauge, #4 brushed 304 stainless steel wrapped workbench top with polished corners and particle board core. Dimensions: 60W X 36D X 1-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.