Zoro Homepage

Workbench w/ ESD Square Edge Top & Riser, 48inW x 30inD, Gray

  • Mfr # 318682

  • Zoro # G611835630


product price: $771.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
42-5/8 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318682
Zoro #
G611835630
UPC #
-
Country of Origin
Multiple

Dimensions

Height
42-5/8 in
Depth
30 in
Width
48 in

Details

Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench protects equipment from harmful static. It has a 1-1/4in thick conductive white plastic top. The workbench is ideal for controlling static electricity. It prevents damage to sensitive electronic circuitry during assembly. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. The workbench is easy to clean with soap and water. The static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.